Adjustable Bunsen Burners
Catalog #: 470149-518
Supplier: VWR International
Specifications
- Description:Burner
- Cat. no.:470149-518
- For:Natural gas
- BTU Output:800 - 1200 BTU/cu. ft.
- Supplier No.:C-1482
Specifications
About this item
Precise Flame Control.
- Gas Inlet: 5/16" O.D.
- Mixing Tube: 1/2" O.D.
- Height: 63/8"
These are similar to the standard burner, but with a fine pitch needle valve for flame adjustment and aluminum mixing tube with flame stabilizer.
Customers Who Bought This Also Bought