Nickel/Stainless Steel Spatulas, Double Bladed
Catalog #: 470149-448
Supplier: VWR International
Specifications
- Description:Nickel/stainless steel spatulas, double bladed, blade ends: one rounded, one tapered
- Cat. no.:470149-448
- Supplier No.:CH12222A/1
Specifications
About this item
Spatulas with 50×7 mm thin flat rounded blades on either end.
Wire Ø: 3 mm
Length: 8"
Customers Who Bought This Also Bought