Stainless Steel Spatula
Catalog #: 470149-442
Supplier: VWR International
Specifications
- Length:9"
- Description:Spatula
- Cat. no.:470149-442
- Blade Width:13 mm
- Supplier No.:CH12229A/1
Specifications
About this item
Ideal for handling small amounts of material in the lab and field.
- Stainless steel
- 9" length
- One end spoon shaped - 13 mm wide
- One end flat - 50×8 mm wide
Double Use Utensil.
Easily remove loose chemicals from small bottles with minimal spillage. It also can be used as a stirrer or for breaking up clumped material.
Customers Who Bought This Also Bought