Test Tube Brushes
Catalog #: 470149-236
Supplier: VWR International
Specifications
- Bristle Color:White
- Bristle Material:Nylon
- Brush Head Diameter:29 mm
- Description:Brush for tube diameter 20 - 27 mm
- Cat. no.:470149-236
- Supplier No.:CH0204D
Specifications
About this item
These test tube brushes feature a radially tufted tip.
- Heavy, Galvanized Wire
- Radially Tufted Tip
- Nylon or Natural Brushes Available
They also feature heavy, galvanized wire.
Nylon or natural bristles are available.
Customers Who Bought This Also Bought