Standard Bunsen Burners
Catalog #: 470148-926
Supplier: VWR International
Specifications
- Description:Burner with flame stablizer
- Cat. no.:470148-926
- For:LPG
- BTU Output:2000 - 3200 BTU/cu. ft.
- Supplier No.:C-1477
Specifications
About this item
These standard Bunsen burners are practical and economical.
- Gas inlet: 5/16" diameter
- Mixing tube: ½" diameter without stabilizer
- Mixing tube: 7/10" diameter with stabilizer
- Height: 6⅛" without stabilizer
- Height: 6⅜" with stabilizer
- ID×OD: 9×10.5 mm
They feature an aluminum mixing tube and a sturdy die-cast, nickel-plated base.
With a stabilizer, they have a height of 6⅛".
Neoprene Bunsen Burner Tubing is recommended.
Customers Who Bought This Also Bought