Double Row Wood Test Tube Support
Catalog #: 470148-846
Supplier: VWR International
Specifications
- Length:13''
- Width:24''
- Description:26 mm Test Tube Rack
- Height:24''
- Cat. no.:470148-846
- Supplier No.:CT1635
Specifications
About this item
Made from Fine Oil Finished Wood.
- Compact
- Holds twelve 26 mm test tubes
- Rack has 12 drying pins
Customers Who Bought This Also Bought