Square Bottle, Graduated
Catalog #: 470147-492
Supplier: Dynalon
Specifications
- Capacity:500 ml
- Width:80 mm
- Height:138 mm
- Neck I.D.:45 mm
- Graduations:100 mL
- Supplier No.:226295-0500
Specifications
About this item
Save valuable shelf space while providing greater materials storage.
- Graduated plastic square bottles are ideal for long term sample storage
- Approximate graduations allow reproducible filling without the use of cylinders/beakers
- Enhanced stability when used with an ergonomic hand grip, allowing greater ease in pouring
- Screw capped
Convenient square bottle design saves space. The integrity of the seal is insured by an additional internal plug. Hole in square bottle closure for attachment of tag.
Customers Who Bought This Also Bought