Glass Vials with Screw Caps
Catalog #: 470146-668
Supplier: Glass Vials
Specifications
- Cap included:Yes
- Capacity:20.00 ml
- Cat. no.:470146-668
- Diameter ×H:27×57 mm
- Supplier No.:V2757C-FM-SP
Specifications
About this item
Ideal for a variety of uses.
- Accompanied by a polypropylene foam lined closed top cap
- Cap designed with a continuous thread 'CT' finish
- Creates a positive seal
- Available in a wide range of sizes
Display specimens or keep your science supplies organized with these airtight glass vials featuring polypropylene caps.
Customers Who Bought This Also Bought