Order Entry
ContactUsLinkComponent
VIAL 1DRAM 60975L 72/PK
Glass Vials with Stoppers
Catalog #: 470146-648
VIAL 1DRAM 60975L 72/PK
Glass Vials with Stoppers
Catalog #: 470146-648

Specifications

  • Cap included:
    Yes
  • Capacity:
    4.00 ml
  • Cat. no.:
    470146-648
  • Diameter ×H:
    15×45 mm
  • Supplier No.:
    60975L-1

Specifications

About this item

Ideal for a variety of uses.

  • Ideal for Multiple Uses
  • Glass Construction for Vials
  • Necks Designed to Fit Polyethylene Closures

The necks are designed for an accurate fit with polyethylene closures.

The vials are made of glass.

Customers Who Bought This Also Bought