To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Voltage:1.5 V
- Description:High performance alkaline batteries
- Cat. no.:470145-514
- Packaging:Recloseable Pack of 24
- Type:AA
- Weight:139 g
- Supplier No.:ALAA-24
Specifications
About this item
These alkaline batteries provide a much longer life than conventional carbon-zinc batteries.
- High quality
- Long storage life
- Guaranteed against leakage
- Contains no mercury or cadmium
Enhanced Rayovac High Energy alkaline batteries offer the ultimate in energy and savings. For reliability in devices you use every day, Rayovac High Energy provides power that lasts as long as the competition at a competitive price. Features Smart Seal technology, a highly engineered seal that allows more space for active ingredients.