Stand and Rod Value Pack
Catalog #: 470137-892
Supplier: Wards
Specifications
- Rod Length:508 mm (20")
- Description:Stand and rod value pack
- Cat. no.:470137-892
- Base Dimensions:101×152 mm (4×6")
- Rod Diameter:12 mm (0.47")
- Supplier No.:STDRD
Specifications
About this item
Economically Priced Performer
- 4×6" base
- 20" rod
This economically-priced pack is perfect for use in chemistry or physics labs. The base is die-cut, formed steel and has a powder-coated finish.
Customers Who Bought This Also Bought