Specifications
- Resolution:Acc-x,y,z: 0.15 m/s²
ADC: 10 bit - Description:NeuLog acceleration logger sensor
- Measurement time:25 ms - 31 days
- Cat. no.:470137-420
- Range:Acc-x,y,z: ± 80 m/s²
- Supplier No.:NUL-227
Specifications
About this item
The NeuLog Acceleration Logger Sensor helps students explore three accurate dimensions.
Capture three dimensions of accelerations at the same time and display each result separately. This sensor supports experiments lasting between 25 milliseconds and 31 days.
For each probe you will need one or more of the following items: Battery Module, Viewer module(Not needed if connecting to a computer to display data), USB module (not needed if only using as a stand alone probe or you have the WIFI module), WIFI module (Not needed if connecting to a computer through the USB module). Recommended is to have a battery module and a USB module.
- Sensor Captures Three Dimensions of Accelerations
- Results Displayed Separately
- For Experiments Lasting between 25 Milliseconds and 31 Days
It captures three dimensions of accelerations at the same time and displays each result separately.
This sensor supports experiments lasting between 25 milliseconds and 31 days.