Specifications
- Resolution:0.01 N
ADC: 10 bit - Description:Neulog force logger sensor
- Measurement time:500 ms - 31 days
- Cat. no.:470137-390
- Range:±10 N; ±50 N
- Supplier No.:NUL-211
Specifications
About this item
This sensors takes measurements from any angle.
Measure mass to weight relationships, push/pull forces and impacts, and study how different pulley systems affect effort from any angle. Easily connect pulling loads to the provided hook. The sensor can hang from a universal laboratory stand or via a rod. Zero by connecting to a voltage source (NeuLog's Bridge, Display Unit or Battery Unit) with the push of a button. Supports experiments lasting from 50ms through 31 days. NOTE: A bumper for push/impact measurements can be constructed.
For each probe you will need one or more of the following items: Battery Module, Viewer module(Not needed if connecting to a computer to display data), USB module (not needed if only using as a stand alone probe or you have the WIFI module), WIFI module (Not needed if connecting to a computer through the USB module). Recommended is to have a battery module and a USB module.
- Sensor Measures Mass-to-Weight Relationships
- For Experiments Lasting from 50 ms to 31 Days
- Measurements Reveal the Way Pulley Systems Affect Effort
It measures mass-to-weight relationships, push/pull forces and impacts, and studies how different pulley systems affect effort. Users can connect pulling loads to the provided hook and hangs from a universal laboratory stand.
Users can connect to a voltage source (NeuLog's Bridge, Display Unit, or Battery Unit) with the push of a button. It supports experiments that last from 50 ms to 31 days.