Specifications
- Resolution:P: 0.1 psi
ADC: 10 bit - Description:NeuLog pressure logger sensor
- Cat. no.:470137-388
- Accuracy:P: ±1% (20 - 30 °C)
- Range:0 - 100 psi
- Supplier No.:NUL-210
Specifications
About this item
The NeuLog pressure logger sensor helps you monitor chemical reactions involving gases.
Monitor chemical reactions involving gases and investigate both Boyle's Law and Gay-Lussac's Law for ideal gases. An ideal sensor for studying weather phenomena. The sensor is connected to a small stainless steel tube for connection to pressure sources. It supports experiment durations lasting between 1 second to 31 days.
For each probe you will need one or more of the following items: Battery Module, Viewer module(Not needed if connecting to a computer to display data), USB module (not needed if only using as a stand alone probe or you have the WIFI module), WIFI module (Not needed if connecting to a computer through the USB module). Recommended is to have a battery module and a USB module.
- Applicable to Boyle's law and Gay-Lussac's law
- Ideal sensor for studying weather phenomena
- Sensor monitors chemical reactions involving gases
- For experiments between one second and 31 days long
- Maximum sample rate of 100 S/s
It also helps you investigate Boyle's law and Gay-Lussac's law for ideal gases. It's an perfect sensor for studying weather phenomena.
The sensor is connected to a small, stainless steel tube that connects to pressure sources.