Specifications
- Resolution:V: 0.01 V (ADC Resolution: 12 bit)
- Description:NeuLog voltage logger sensor
- Sampling frequency:3000 S/s.
- Cat. no.:470137-368
- Accuracy:1%
- Range:V: ±20 V
- Supplier No.:NUL-201
Specifications
About this item
This sensor measures AC/DC voltages easily and accurately.
Easily assesses voltages, various resistive, capacitive and inductive components, as well as those of photovoltaic cells, batteries and power supplies. This sensor also measures electrode potentials and can be utilized to investigate the charging and discharging of capacitors .It easily connects to AC and DC circuits via 4mm plugs and measures AC voltage and frequency covering inputs between 60Hz and ±20V maximum. This sensor supports experiment durations between 50 milliseconds and 31 days.
- Sensor measures voltages across resistive, capacitive, and inductive components
- Connection to electric circuits
- Sensor measures low-AC/DC circuits
- Maximum sample rate of 100 S/s (slow), 3000 S/s (fast)
This sensor measures voltages across various resistive, capacitive, and inductive components as well as those of photovoltaic cells, batteries, and power supplies. This sensor can also measure electrode potentials and capacitors' charging and discharging. It measures low-voltage AC/DC circuits. It easily connects to electric circuits.
Using a step-down transformer, it can measure the AC voltage of the main supply and check its frequency. Used to carry out experiments with duration of 50 milliseconds to 31 days.