Tie Dye Lab Coat
Catalog #: 470136-710
Supplier: United Scientific Supplies
Specifications
- Clothing Size:S
- Garment application:Laboratory
- Garment fit:Long
- Gender:Unisex
- Sleeve or leg length:Long
- Closure type:Buttons
- Fabric:65% Polyester, 35% Cotton
- Cat. no.:470136-710
- Type:Tie dye lab coat
- Supplier No.:LBCTSM
Specifications
About this item
Protect Clothing from Spills and Splashes
Similar to our top-selling white lab coats, these knee-length coats are made of an easy care white cotton-blend fabric of 65% polyester, 35% cotton. Featuring a vibrant tie-dye pattern, the coats have one upper left breast pocket, two roomy lower pockets, and side slit openings.
- Knee-length
- Easy-care cotton blend
- Tie-dye pattern
Similar to our top-selling white lab coats, these knee-length tie dye lab coats are made of an easy care white cotton-blend fabric of 65% polyester, 35% cotton. Featuring a vibrant tie-dye pattern, the coats have one upper left breast pocket, two roomy lower pockets, and side slit openings.
Customers Who Bought This Also Bought