Test Tube Brushes
Catalog #: 470124-004
Supplier: VWR International
Specifications
- Bristle Color:Tan
- Bristle Material:Natural fiber
- Brush Head Diameter:20 mm
- Description:For tube diameter 13 - 18 mm
- Cat. no.:470124-004
- Supplier No.:CH0206B
Specifications
About this item
These test tube brushes feature a radially tufted tip.
- Heavy, Galvanized Wire
- Radially Tufted Tip
- Nylon or Natural Brushes Available
They also feature heavy, galvanized wire.
Nylon or natural bristles are available.
Customers Who Bought This Also Bought