Test Tubes with Rim
Catalog #: 470123-580
Supplier: United Scientific Supplies
Specifications
- Capacity:24 ml
- Cat. no.:470123-580
- Diameter ×H:18×150 mm
- Supplier No.:TT9800-F
Specifications
About this item
Pre-cleaned borosilicate glass test tubes with rims. Tubes can be used for hot or cold applications, are reusable, and can be autoclaved.
- Tubes have rims
- Autoclavable
Made from borosilicate glass, these general-purpose tubes will withstand daily use at an affordable price. Tubes have a uniform thickness and a strong lip.
Customers Who Bought This Also Bought