Steel Rods
Catalog #: 470123-466
Supplier: VWR International
Specifications
- Ø:11.11 mm (7/16")
- Length:609 mm (24")
- Description:Steel Rods, Thread Size: 1/2 - 13
- Cat. no.:470123-466
- Supplier No.:WLS78306-20C
Specifications
About this item
Made of zinc plated steel; designed to fit T-Nesting Support Bases.
One end threaded, with shoulder, to fit base.
Customers Who Bought This Also Bought