Borosilicate Capillary Melting Point Tubes
Catalog #: 470122-728
Supplier: Friedrich & Dimmock
Specifications
- Length:150 mm (6")
- Wall thickness:0.2 mm
- Description:Capillary tubes, open both ends
- Cat. no.:470122-728
- Supplier No.:FD1515-OE
Specifications
About this item
Intermediate hardness and melting point.
Packaging: 100 tubes per vial.
Customers Who Bought This Also Bought