To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Translucent
- Glove size:L
- Length:22.8 cm (9")
- Description:Powder-Free Vinyl
- Cat. no.:470122-436
- Packaging:100 Gloves/Box
- Supplier No.:PV600LG
Specifications
About this item
These strong, thin, form fitting gloves are designed for a skin-tight fit on either hand.
- Ambidextrous
- Non sterile
- Latex-Free
- Multiple Sizes
- Pre-Powdered Option
They are designed to have the same fit and protection as latex gloves without the irritation that affects some people.
They are comfortable with a sensitive response and available in your choice of sizes. A ore-powered option is available for easy on and off.