Porcelain Evaporating Dishes
Catalog #: 470121-964
Supplier: VWR International
Specifications
- Capacity:50 ml
- Height:20 mm
- Cat. no.:470121-964
- Outer Diameter:75 mm
- Supplier No.:CH0070B
Specifications
About this item
Low Form Dishes.
- Pouring spout
- Glazed inside and outside, except for bottom surface
Customers Who Bought This Also Bought