Borers
Catalog #: 470121-860
Supplier: VWR International
Specifications
- Description:Cork borers
- Cat. no.:470121-860
- Supplier No.:CH0320-SPL
Specifications
About this item
This sharpened, nickel-plated borer has attached handles that are numbered for easy identification.
- Ideal for both rubber stoppers and corks
- Steel ramrod included
- Diameter of borers 4 mm, 6 mm, 7 mm, 9 mm, 11 mm, 12 mm
In each set, the diameter of the smallest borer is 4 mm.
The borer is useful for both rubber stoppers and corks.
Ordering information: The borer set includes a steel ramrod.
Packaging: One set of six borers contains sizes one through six.
Customers Who Bought This Also Bought