Order Entry
ContactUsLinkComponent
COVER GLASS 1 18MM SQ PK100
Student Grade Economy Glass Cover Slips
Catalog #: 470112-504
Supplier:  VWR International
Student Grade Economy Glass Cover Slips
Catalog #: 470112-504
Supplier:  VWR International

Specifications

  • Numbering:
    #1
  • Description:
    Economy glass cover slips, student grade
  • L×W:
    18×18 mm
  • Thickness:
    0.13-0.17 mm
  • Cat. no.:
    470112-504
  • Supplier No.:
    BI0094APK100

Specifications

About this item

Economical glass cover slips for the classroom

  • Stock up on slide making supplies

Low-cost glass cover slips for student use. Available in two sizes but only one thickness, No. 1. (0.13 – 0.17 mm thick). Packages of 100.

Customers Who Bought This Also Bought