Triangular Supports with Rods
Catalog #: 470105-202
Supplier: United Scientific Supplies
Specifications
- Rod Length:24"
- Cat. no.:470105-202
- Base Dimensions:5"
- Rod Diameter:½"
- Supplier No.:TSR524
Specifications
About this item
Heavy cast-iron triangular bases.
- Low flat legs on triangular supports provide excellent stability
Black enamel finish is extremely resistant to wear.
Delivery: Includes a removable, zinc-plated steel rod.
Customers Who Bought This Also Bought