Total Immersion Alcohol Thermometers
Catalog #: 470104-556
Supplier: PRECISION MOULDED POLYMERS LIMITED
Specifications
- Length:30 cm (12")
- Description:Red Alcohol Filled
- Divisions:1 °C
- Range:−20…+110 °C
- Immersion:Total
- Supplier No.:M80232A
- Background Color:White
Specifications
About this item
Accurate, economical, and easy to use.
- Red alcohol thermometer
- Polypropylene sleeve packaging included
Customers Who Bought This Also Bought