Optical Bench, 1.8 m
Catalog #: 470039-934
Supplier: VWR International
Specifications
- Description:Optical Bench, 1.8 m
- No. of Lab Groups:1
- Cat. no.:470039-934
- Supplier No.:PH0652
Specifications
About this item
This is a complete optical bench system at an affordable price.
- Bright Light Source
- Lenses and Color Filters Provided
- Steel Construction
This bench, made from a bent steel U section, is built for years of classroom use.
The set includes everything you need for advanced optical experimentation.
Ordering information: This kit includes a 1.8 m optical bench track with feet supports; 5 pieces of riders; cylindrical lens on holder mounted with slit holder; 5 pieces of lens holder; a 10, 20, and 50 cm convex lenses; a 10, 20, and 50 cm concave lens; set of four color filters with slits; a 100 x 100 mm mirror; a 100 x 100 mm screen; translucent screen; slight holder; light source; and set of diaphragms. A 12V power supply is required but not included.
Customers Who Bought This Also Bought