MyChron Stopwatch
Catalog #: 470031-564
Supplier: DANTONA INDUSTRIES INC SE
Specifications
- Description:Replacement battery
- Cat. no.:470031-564
- Supplier No.:389
Specifications
About this item
The MyChron stopwatch times lab activities with precision.
Time lab activities with precision. Unlike most other stopwatches or timers, the MyChron Stopwatch has large, color coded buttons.
The MyChron Stopwatch features a lap mode and is accurate to the hundredth of a second.
Size: 5 x 5cm.
- Large buttons
- Color-coded
- A comparable replacement is the Energizer no 389 (SR1130W), 1.5 V or similar type battery
The MyChron Stopwatch has large, color-coded buttons.
It features a lap mode and is accurate to the hundredth of a second.
Packaging: Comes with one G10-A button battery.
Customers Who Bought This Also Bought