Polypropylene Bags, Dynalon
Catalog #: 470020-942
Supplier: Dynalon
Specifications
- W×L:305×610 mm (12×24")
- Thickness:1.5 mil
- Cat. no.:470020-942
- Supplier No.:628565
Specifications
About this item
Transparent general-use plastic bags.
- 0.0015" thick
- Polypropylene construction
Economical general-use plastic bags are especially useful as specimen, sample, and freezing bags and are ideal for storing and shipping items.
Customers Who Bought This Also Bought