Order Entry
ContactUsLinkComponent
BLACK VINYL ELECTRIC TAPE 60FT
Electrical Tape
Catalog #: 470020-186
BLACK VINYL ELECTRIC TAPE 60FT
Electrical Tape
Catalog #: 470020-186
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    60'
  • Width:
    ¾"
  • Description:
    Electrical tape
  • Thickness:
    0.007"
  • Supplier No.:
    1700

Specifications

About this item

This electrical tape can be used as primary insulation for wire and cable splices up to 600 V.

  • Excellent adhesion and elasticity
  • All weather performance
  • High tensile strength
  • Resistant to UV, abrasion, and corrosion
  • Flame-retardant

The backing is composed of plasticized polyvinylchloride (PVC). The adhesive material is rubber-based. Product should be stored in humidity controlled, dry conditions between 50 and 73 °F (10 and 23 °C). Relative humidity should be less than 65%. Operating temperature range is 20 to 176 °F. Dielectric strength is 1200 V/mil.

Customers Who Bought This Also Bought