Adhesive Roll Tape, OREGON RULE CO.
Catalog #: 470020-124
Supplier: OREGON RULE CO.
Specifications
- Length:105'
- Width:0.75"
- Description:Adhesive Roll Tape, 105 ft.
- Cat. no.:470020-124
- Supplier No.:FERT-Y36DX
Specifications
About this item
No Need for a Second Person to Hold the End of the Tape Measure
- Sticks to Most Surfaces to Measure Irregular Surfaces.
Measure up, down, sideways, and circumferences. Just rip or cut a length from the role and press into place.
Permits good adhesion, but can still be removed without causing surface degradation. With UV resistant
coating. Graduated in 1/8" increments, the roll is 3/4"W x 105'L in repeating 36" segments.
Customers Who Bought This Also Bought