Featherweight Forceps
Catalog #: 470018-872
Supplier: Dunrite Instruments
Specifications
- Length:110 mm (4.5")
- Description:Featherweight Forceps
- Material:Stainless Steel
- Cat. no.:470018-872
- Tip Style:Straight
- Supplier No.:140520
Specifications
About this item
Fine tips safely grasp small objects.
These forceps gently handle even the most delicate specimens. Stainless steel.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought