Nylon Semimicro Test Tube Brush
Catalog #: 470016-166
Supplier: Mill-Rose
Specifications
- Bristle Color:Black
- Bristle Material:Nylon
- Description:Semimicro Test Tube Brush, Each
- Cat. no.:470016-166
- Supplier No.:73200B
Specifications
About this item
For test tubes 5 to 11 mm in diameter. Total length: 14.6 cm; length of fiber section: 7 cm; diameter: 1.3 cm.
Customers Who Bought This Also Bought