Digital Stopwatch
Catalog #: 470014-582
Supplier: Skywill Far East Industries
Specifications
- Description:Digital stopwatch
- Cat. no.:470014-582
- Accuracy:¹/₁₀₀th of a second
- Dimensions:63.5×50.8×12.7 (2.5×2×0.5")
- Weight:1.2 oz.
- Supplier No.:5009(BI)
Specifications
About this item
Digital stopwatch with ¹/₁₀₀th of a second accuracy.
- Split/lap time
- Normal time
- Date
- AG13/LR44 battery
Chronometer measures down to ¹/₁₀₀th of a second. Includes both a chime and alarm functions.
Customers Who Bought This Also Bought