Fine-Point Forceps With Guide Pins
Catalog #: 470007-560
Supplier: Dunrite Instruments
Specifications
- Length:115 mm (4.5")
- Description:Fine-Point Forceps With Guide Pin
- Material:Stainless Steel
- Cat. no.:470007-560
- Tip Style:Straight
- Supplier No.:140541
Specifications
About this item
Slip proof fine point forceps.
- Guide pins keep tip aligned
- Prevents slipping and twisting when closed
- Textured tips improve hold on slippery material
Used in our own labs, these forceps feature a built-in guide pin to keep the fine tips aligned, which is important for grasping individual vessels or nerves. Stainless steel. Length: 4¹/₂".
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought