Lock-On Scalpel Handles
Catalog #: 470007-550
Supplier: Dunrite Instruments
Specifications
- Length:140 mm (5.5")
- Description:Lock-On Scalpel Handle No. 4
- Material:Stainless Steel
- Cat. no.:470007-550
- Supplier No.:140707
Specifications
About this item
The traditional surgical handle.
- Lock on with secure hold
- Safely and easily change blades
- Wide variety of blade types
These stainless steel handles with lock-on device make changing blades easy.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought