Polyethylene Dissecting Pan Sets
Catalog #: 470006-176
Supplier: Nasco
Small Business Enterprise
Specifications
- Length:56 cm
- Width:22 cm
- Description:Large Animal Pad Only
- Height:3 cm
- Size:X-Large
- Cat. no.:470006-176
- Supplier No.:SB07840DIM
Specifications
About this item
Pans are lightweight and chemically inert.
- Four Sizes Available
- Lightweight
- Chemically Inert
- Flip-Resistant Polyethylene Pan Included
About 10 inches in length, the economy size is ideal for worms, clams, locusts, and more. The standard size is approximately 11 inches in length. It works well with small specimens such as squids, individual organs, and grass frogs.
The large size is about 13 inches long and is a good fit for specimens such as medium pigs, pigeons, and small dogfish. The extra-large size is about 30 inches long and is ideal for large dogfish, fetal horse, organ plucks, and more.
Ordering information: Dissecting pan set parts are available separately.
Customers Who Bought This Also Bought