Polypropylene Cylinders with Handle
Catalog #: 470003-612
Supplier: Bel-Art
Specifications
- Capacity:2 L
- Graduation Interval:20 mL
- Graduation range:0-1800 mL
- Form:Tall
- Cat. no.:470003-612
- Supplier No.:F284612000
Specifications
About this item
Put an End to the Difficult Task of Pouring from Large, Heavy Cylinders.
- Double scale raised graduations
- Chemically resistant
- Autoclavable to 121°C
Customers Who Bought This Also Bought