Digital Multimeter
Catalog #: 470020-596
Supplier: NEW GENIE GROUP INC SE
Specifications
- Description:Digital Multimeter
- AC/DC voltage:AC:600 V/DC:600 V
- AC/DC current:DC: 10 A
- Temperature range:-4 to 1400°F (-20 to 750°C)
- Resistance:200Ω, 2kΩ, 20kΩ, 200kΩ, 20MΩ
- Cat. no.:470020-596
- Supplier No.:MN35
Specifications
About this item
Digital Multimeter features eight functions.
- Compact manual
- Battery and diode test
- Tested and calibrated
- CSA approved
- Eight functions available
- Aligned with GLOBE protocols
This meter measures AC/DC voltage, DC current, resistance, temperature, and continuity. It features a battery test and a diode test.
The meter is shipped fully tested and calibrated and will provide years of reliable service.
Certifications: CSA approved.
Customers Who Bought This Also Bought