Specifications
- Description:Fundamentals of Physics Electric Circuits
- Cat. no.:470014-326
- Dimensions:33 x 33 x 4 cm
- Weight:5 lbs.
- Supplier No.:FNELCKIT
Specifications
About this item
The Electric Circuits Kit has everything needed to investigate simple, series, and parallel circuits, Ohm’s Law, and resistivity.
Everything you need to investigate simple, series, and parallel circuits as well and Ohm’s law and resistivity are all included in this part of the FUNdamentals of Physics series. Instead of the mess of wires usually blocking the study of electrical circuits in traditional setups, this circuit board has 12 steel posts that are designed to accept four types of common circuit components: push button switch, light bulb, variable resistor, and connecting bar. Three built-in battery holders allow curcuits to be connected to a 1.5, 3.0 or 4.5 V battery. Kit includes 10 connecting bars, six light bulb bars, two push button switches, a variable resistor, three coils of various sized wire, graphite rods, steel wool, connecting wires, and an activity guide. Batteries are required, but not included. Size: 33 cm X 33 cm X 4 cm; weight: 5 lbs.
- Instruction Manual Included
- Kit Accepts Push-Bottom Switch, Light Bulb, Variable Resistor, and Connecting Bar
- Twelve Steel Posts
- Three Built-In Battery Holders
- Students Research Ohm's Law, Resistivity, and More
Instead of the mess of wires usually blocking the study of electrical circuits in traditional setups, this circuit board has 12 steel posts that accept four types of common circuit components: a push-button switch, light bulb, variable resistor, and connecting bar.
Three built-in battery holders allow circuits to be connected to a 1.5, 3.0, or 4.5V battery.