Ward's® Chemistry Model 1000 Spectrophotometer
Catalog #: 470013-168
Supplier: United Product & Instrument
Specifications
- Description:Ward's Chemistry Model 1000 Spectrophotometer
- Cat. no.:470013-168
- H×W×D:8×16×12"
- Electrical:110 VAC
- Supplier No.:S-1000VWR
Specifications
About this item
Precisely designed and ruggedly built, this easy-to-use spectrophotometer with a large digital display is ideal for student use in high schools and colleges.
- USB Computer Port
- Wavelength Range: 400–1000 nm with ±3 nm Accuracy
- Photometric Range: 0–100% T, 0–1.99 A with ±2% Accuracy
It is suitable for general analysis and experiments such as Beer-Lambert, absorption spectrum, chlorophyll, protein (biuret test), and more. The built-in secondary filters reduce stray light and increase precision.
The student-proof positive safety stopper integrated with the wavelength dial prevents damage to the monochromator and grating. New features include a USB computer port.
Ordering information: It comes with a 1/2" round tube holder, 10 mm square cuvette adapter, 12 test tubes, user’s manual, and dust cover.
Customers Who Bought This Also Bought