Funnel Support with Base
Catalog #: 470005-858
Supplier: VWR International
Specifications
- Dimensions:11 x 38 cm (Base)
- Description:Funnel Support with Base
- Height:43 cm
- Cat. no.:470005-858
- Supplier No.:CH0689B
Specifications
About this item
Made from fine, oil finished hardwood designed to support up to four funnels. The height is adjustable and the holes are slotted for easy placement of funnels. The base measures 11 x 38 cm.
Customers Who Bought This Also Bought