Specifications
- Length:11.9 cm (4.7")
- Volume:1000 µl
- Tip Color:Natural
- Packed:96 Tips/tray, 8 trays/Pack, 4 Packs, case
- Tip Style:ART® 1000 REACH, Low Retention
- Supplier No.:3792-05-HR
Specifications
About this item
ART® portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in the laboratory.
Racks offer quick and easy one-handed access to pipette tips, saving valuable time. All racks are equipped with a front latch that closes and locks, ensuring safe and secure storage throughout transport or use. Noted for reliability and versatility, racks allow users to simply unhinge, turn and realign the cover for a traditional lift-off.
Renowned for reliable quality, the ART® series of pipette tips is now offering a complete selection of Barrier, Non-Filter, and Specialty tips. All formats deliver proven quality, performance, and reliability, backed by the highest Thermo Scientific standards and worldwide support.