ART® 300 Barrier Pipette Tips, Sterile, Thermo Scientific
Catalog #: 89413-268
Supplier: Thermo Scientific
Specifications
- Length:5.84 cm (2¼")
- Volume:1 - 300 µl
- Tip Style:Low Retention
- Supplier No.:2070-05-HR
Specifications
About this item
Tips ensure 100% protection against aerosol and liquid contamination.
- Pre-sterilized tips
- Secure fit and extra space for repeat pipetting
The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required. Tips are compatible with Eppendorf®, Transferpette®, Finnpipette®, Biohit®, and Rainin® series pipettors.
Certifications: Certified RNase-, DNase-, DNA-, and pyrogen-free.
Ordering information: Available in both traditional lift-off and versatile hinged racks.
Packaging: Sterile tips are packaged 96/tray, 10 trays per pack.
Customers Who Bought This Also Bought