ART® REACH™ Pipette Tips, Thermo Scientific
Catalog #: 89413-260
Supplier: Thermo Scientific
Specifications
- Length:9.09 cm (3½")
- Volume:20 - 200 µL
- Packed:96/Rack
- Cat. no.:89413-260
- Sterile:+
- Tip Style:ART® 200 REACH™
- Supplier No.:2160P-HR
Specifications
About this item
Available in two styles, the ART® REACH™ barrier tip, with a self-sealing barrier to eliminate carryover contamination, and the ART® REACH™ non-filter tip, without a barrier when cross-contamination is not a concern.
Ordering information: Available in traditional lift-off racks and versatile hinged racks. Low retention tips 89413-262, -314, and -326. Tips 89413-324 and -326 are specifically designed for Gilson Pipetman and Thermo Scientific Matrix pipettes.
Customers Who Bought This Also Bought