Specifications
- Length:4.6 cm (1.8")
- Volume:20 µl
- Tip Color:Natural
- Packed:96 Tips/Tray, 10 Trays/Pack, 5 Packs
- Tip Style:ART® 20 Ultra Micro, Low Retention
- Supplier No.:3522-05-RT
Specifications
About this item
ART® portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in the laboratory.
The space saving, stackable tip packaging allows for tips to pass through offset holes in lower insert. The easy to use, blister sleeve guide rails align tip inserts for smooth transfer into the rack. Supplied in sterile packaging, the outer sleeve protects tips from exterior contamination while refilling inserts. The environmentally-friendly tip packaging option reduces plastic waste. The rigid insert design provides reliable tip loading into multichannel devices. All tips are traceable, with lot number and description printed on every insert.
Renowned for reliable quality, the ART® series of pipette tips is now offering a complete selection of Barrier, Non-Filter, and Specialty tips. All formats deliver proven quality, performance, and reliability, backed by the highest Thermo Scientific standards and worldwide support.