Ultraform® Powder-Free Nitrile Exam Gloves, Microflex®
Catalog #: CA89235-580
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:M
- Length:22.9 cm (9")
- Disposable / reusable:Disposable
- Finger thickness:3.2 mil
- Cuff thickness:2 mil
- Cat. no.:CA89235-580
- Supplier No.:UF-524-M
Specifications
About this item
Ultraform® powder-free nitrile exam gloves have textured fingertips and its unique soft formulation forms to your hand effortlessly as if it is second skin.
- Textured fingertips
- Unique soft formulation forms to your hand
In field tests users wearing Ultraform® actually experienced an increase in fine motor task performance compared to a bare hand.
Packaging: Packaged 3000 gloves per case, 300 gloves per dispenser box by weight (*250 XL).
Customers Who Bought This Also Bought