Order Entry
ContactUsLinkComponent
Pipet Macro Controller Blue
BRAND macro™ Pipette Controller, BrandTech
Catalog #: 89410-176
Supplier:  Brandtech
Pipet Macro Controller Blue
BRAND macro™ Pipette Controller, BrandTech
Catalog #: 89410-176
Supplier:  Brandtech

Specifications

  • Capacity:
    0.1 - 200 ml
  • Color:
    Blue
  • Description:
    macro™ Pipette Controller
  • Cat. no.:
    89410-176
  • Supplier No.:
    26202

Specifications

About this item

macro™ pipette controller provides extremely smooth control.

  • Improved design now enables even finer control
  • Suitable for volumetric and serological pipettes from 0.1 to 200 ml

The entire macro™ pipette controller can be autoclaved at 121 °C (250 °F) for decontamination. The entire instrument can be disassembled for cleaning and the replacement of soiled filters or other parts.

Simply squeeze the suction bellows, which is sufficient for volumes up to 50 ml. Deflect the pipetting lever upward to aspirate, or downward to dispense. The further the deflection, the faster the aspiration and dispensing speeds. A new spring loaded pipetting lever allows even greater control with small volume pipettes. The proprietary 3 µm filter allows proper drain times for pipetting of Class A glassware, and helps prevent aqueous liquid penetration. A convenient blow out bulb allows accurate use of 'To Contain' pipettes. The suction bellows has been redesigned for even easier operation.

Ordering information: Each macro™ pipette controller is supplied in recyclable packaging with Operating Manual and spare 3 µm filter.
Customers Who Bought This Also Bought