Specifications
- Tubing I.D.:⅛"
- Tubing O.D.:¼"
- Wall thickness:¹/₁₆"
- Model:89404-388
- Bend radius:1"
- Durometer hardness:Shore A, 66
- Working pressure:85.0 psi
- Supplier No.:AJD00007
Specifications
About this item
Chemically resistant and non-contaminating, Versilon™ SE-200 chemical transfer tubing provides the outstanding clarity and flexibility of Tygon® tubing combined with an inert fluoropolymer liner.
Versilon™ SE-200 chemical transfer tubing offers crystal clarity and improved flexibility when compared to rigid fluropolymer tubings. Chemically resistant and inert, with a non-contamination fluid path.
Contains no BPA or phthalates. Non-Toxic, taste-free, and odor-free. Versilon™ SE-200 meets FDA 21 CFR Part 177.1550 Criteria for contact with food products.
This tubing formulation is now phthalate-free. Saint-Gobain is proud to be among the first companies to offer sustainable flexible tubing products. The bio-based Versilon™ line combines the high performance standards customers demand with an eco-friendly tubing design. Without sacrificing the flexibility, glass-like clarity, and outstanding bend radius for which Tygon® tubing is known, Versilon™ can handle many applications where flexible tubing of the past could not be used. Its FEP inner liner provides the ultimate in chemical resistance and can accommodate a wide variety of fluids, from corrosives to MEK-based solvents. The inert liner limits the potential of fluid contamination during transfer. Versilon™ SE-200 tubing will not impart odor or taste, making it well suited for food and beverage use.