To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Color:Teal
- Description:Infant Lancet
- Cat. no.:CABD368101L
- Incision Depth:1.0 mm
- Incision Length:2.5 mm
- Supplier No.:368101
Specifications
About this item
Lancets are gentle and safety-engineered blood sampling devices designed for heel-sticks in premature infants, newborns, and babies
Lancets are gentle and safety-engineered blood sampling devices designed for heel-sticks in premature infants, newborns, and babies
An extra-thin surgical steel blade provides a fine, clean surgical incision. An automatic, permanently retractable blade minimizes possible injury or reuse. A tapered contact surface allows a clear view of the site location while a finger-contoured design provides a steady and stable grip. The instant trigger action eliminates the need for safety tabs to prevent blade release. Lancets are color-coded for easy selection. Sterile.